Mixing Paddle, With Holes, Silver
Mfr # BNR003-120
Zoro # G3155436
product price: $22.59
/eaKey Features
Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Chemical and Industrial Applications
Paddle Type
Single-Paddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNR003-120
Zoro #
G3155436
UPC #
085694750325
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Paddle Head Diameter
4 23/32 in
Chuck Size
M14
Paddle Length
24 in
Details
Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Chemical and Industrial Applications
Paddle Type
Single-Paddle
Compatible Viscosity Level
High
Compatible Stickiness Levels
All
Chuck Type
Threaded
Mixing Material Application
Concrete, Epoxy Resin With Sand, Heat-Insulating Plaster, Mortar, Plaster
Mixing Capacity
22 gal
Description
If you are looking for a mixing paddle that is made to handle tough applications, the BN Products USA Silver Mixing Paddle is what you need. The heavy duty mixing paddle has holes to allow liquids to flow through it easily. Made of silver, this 24 in. long paddle will not corrode or rust over time. The flat bottom ensures the paddle stays firmly on the floor of your container during use. If you want a high quality, durable mixing paddle for industrial and chemical applications, this BN Products USA Silver Mixing Paddle is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.