Mixing Paddle, With Holes, Silver
Mfr # BNR003-140
Zoro # G8043726
product price: $21.89
/eaKey Features
Type
With Holes
Color
Silver
Application
For Chemical and Industrial Applications
Overall Length (In.)
24 in
Paddle Type
Single-Paddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNR003-140
Zoro #
G8043726
UPC #
085694750349
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Chuck Size
M14
Paddle Head Diameter
5 33/64 in
Paddle Length
24 in
Details
Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Chemical and Industrial Applications
Paddle Type
Single-Paddle
Mixing Capacity
22 gal
Chuck Type
Threaded
Compatible Viscosity Level
High
Compatible Stickiness Levels
All
Mixing Material Application
Concrete, Epoxy Resin With Sand, Heat-Insulating Plaster, Mortar, Plaster
Description
If you are working with chemicals or industrial applications, the BN Products USA Mixing Paddle is the tool for you. Made of high-quality stainless-steal, this 24 in. long mixing paddle will not rust or corrode. With holes on its head and a soft grip handle, it is safe to use with chemical solutions. The hole design allows for even mixing and thorough blending of contents without having to scrape off excess material from the sides of containers. If you want a durable and reliable tool that will mix liquids efficiently, choose the BN Products USA Mixing Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.