Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, With Holes, Silver

  • Mfr # BNR004-120

  • Zoro # G8045214


product price: $19.15
/ea

Key Features

Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Industrial Applications
Chuck Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR004-120
Zoro #
G8045214
UPC #
085694750424
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Chuck Size
M14
Paddle Head Diameter
4 23/32 in
Paddle Length
24 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Mixing Material Application
Adhesive Mortar, Filler, Grout, Pointing Mortar, Ready-Mix Mortar, Thinset, Tile Adhesive
Chuck Type
Threaded
Compatible Viscosity Level
Low
Compatible Stickiness Levels
All
Paddle Type
Single-Paddle
Mixing Capacity
22 gal

Description

Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Low, Mixing Capacity 22 gal, Compatible Stickiness Levels All, Mixing Material Application Adhesive Mortar, Filler, Grout, Pointing Mortar, Ready-Mix Mortar, Thinset, Tile Adhesive, Paddle Length 24 in, Paddle Head Diameter 4 23/32 in, Chuck Size M14, Chuck Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.