Mixing Paddle, With Holes, Silver
Mfr # BNR004-140
Zoro # G8041784
product price: $18.35
/eaKey Features
Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Industrial Applications
Chuck Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNR004-140
Zoro #
G8041784
UPC #
085694750448
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Paddle Head Diameter
5 33/64 in
Chuck Size
M14
Paddle Length
24 in
Details
Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Chuck Type
Threaded
Compatible Viscosity Level
Low
Compatible Stickiness Levels
All
Mixing Capacity
22 gal
Paddle Type
Single-Paddle
Mixing Material Application
Adhesive Mortar, Filler, Grout, Pointing Mortar, Ready-Mix Mortar, Thinset, Tile Adhesive
Description
If you are looking for a mixing paddle that will work well in industrial applications, this BN Products USA Mixing Paddle is the perfect choice. With holes to make it easy to clean, this 24 in. long mixing paddle is ideal for stirring chemicals and other materials. The handle has been painted silver to prevent corrosion. It can be used on gas or electric burners and is made of durable stainless stee l. For your next project, you should equip yourself with the BN Products USA Mixing Paddle that will help you stir any material without getting stuck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.