Mixing Paddle, With Holes, Silver
Mfr # BNR005-120
Zoro # G8042432
product price: $14.01
/eaKey Features
Type
With Holes
Color
Silver
Application
For Industrial Applications
Overall Length (In.)
24 in
Compatible Stickiness Levels
All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNR005-120
Zoro #
G8042432
UPC #
085694750523
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Chuck Size
M14
Paddle Head Diameter
4 23/32 in
Paddle Length
24 in
Details
Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Compatible Stickiness Levels
All
Chuck Type
Threaded
Mixing Material Application
Adhesive Mortar, Filler, Mortar, Plaster, Tile Adhesive
Mixing Capacity
22 gal
Compatible Viscosity Level
All
Paddle Type
Single-Paddle
Description
This BN Products USA Mixing Paddle is a must-have for industrial applications. It has a long, sturdy handle and a silver finish that helps to prevent corrosion. The mixing paddle features holes that allow for easy drainage of water or other liquids after use. This 24 in. long product can be used on a variety of machines, including conveyors and mixers. Made from durable stainless steal, the metal tool is resistant to rust and corrosion as well as scratches and dents. If you are looking for an effective way to mix your products, the BN Products USA Mixing Paddle will do the job effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.