Zoro Homepage

Mixing Paddle, With Holes, Silver

  • Mfr # BNR010-120

  • Zoro # G8045774


product price: $20.89
/ea

Key Features

Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Industrial Applications
Chuck Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR010-120
Zoro #
G8045774
UPC #
085694751025
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Chuck Size
M14
Paddle Head Diameter
4 23/32 in
Paddle Length
24 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Chuck Type
Threaded
Compatible Stickiness Levels
All
Compatible Viscosity Level
Medium
Mixing Material Application
Fibrated Aluminum Roof Coating, Gypsum-Lime Plaster, Paint
Paddle Type
Single-Paddle
Mixing Capacity
22 gal

Description

Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 22 gal, Compatible Stickiness Levels All, Mixing Material Application Fibrated Aluminum Roof Coating, Gypsum-Lime Plaster, Paint, Paddle Length 24 in, Paddle Head Diameter 4 23/32 in, Chuck Size M14, Chuck Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.