Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, With Holes, Silver

  • Mfr # BNR010-140

  • Zoro # G8040427


product price: $19.89
/ea

Key Features

Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Industrial Applications
Chuck Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR010-140
Zoro #
G8040427
UPC #
085694751049
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Chuck Size
M14
Paddle Head Diameter
5 33/64 in
Paddle Length
24 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Compatible Stickiness Levels
All
Mixing Material Application
Fibrated Aluminum Roof Coating, Gypsum-Lime Plaster, Paint
Compatible Viscosity Level
Medium
Chuck Type
Threaded
Mixing Capacity
22 gal
Paddle Type
Single-Paddle

Description

If you are looking for a mixing paddle to use in your industrial application, this BN Products USA Mixing Paddle is the ideal choice. With holes, the 24 in. long silver paddle is made of stainless-grade material that will not rust or corrode. This mixing paddle can be used with food, beverages and chemicals. It has a strong handle with soft grip that provides comfort while mixing. The BN Products USA Mixing Paddle is perfect for any task involving mixing liquids or solids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.