This item is Discontinued.

Bn Products Usa Portable and Inverter Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, 120V AC/12V DC BNG4000iE

This item is Discontinued.

Bn Products Usa

Portable and Inverter Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, 120V AC/12V DC (Discontinued)

Mfr # BNG4000iE
Zoro # G705304035
UPC # 85694373623
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNG4000iE
Zoro #
G705304035
UPC #
85694373623
Country of Origin
China

Details

Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Electric, Recoil, Wireless Remote
Generator Amps
26.7/20/8.3
CARB Compliant
No

Description

Clean and stable power for tools, electronics and appliances. All units are lightweight, versatile, and quiet. They have smart speed regulation to save fuel and are EPA certified. Features include a low oil indicator light with automatic shut-off, overload and fault indicators, rain port covers, and standard USB, duplex, and 12V DC power plugs. They can also be operated in parallel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.