Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hydraulic Rebar Cutter

  • Mfr # DC-16W

  • Zoro # G7629504


product price: $1,774.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
10 A
Voltage
115V AC
Max. Capacity (In.)
5/8 in
Blade Type
Cutting Blocks
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-16W
Zoro #
G7629504
UPC #
85694320160
Country of Origin
Japan

Dimensions

Length (In.)
18 in
Height (In.)
4.5 in
Tool Length
18 in
Width (In.)
10.5 in
Overall Width
10 1/2 in
Overall Height
4 1/2 in
Maximum Rebar Size Cutting Capacity
#5

Details

Item
Portable Hydraulic Rebar Cutter
Amps @ 120V
10 A
Voltage
115V AC
Max. Capacity (In.)
5/8 in
Blade Type
Cutting Blocks
Bearing Type
Ball
Corded/Cordless
Corded
Construction
Forged Cutting Head, Steel
Weight (Lbs.)
17.6 lb
Features
Cutting Guard, No Sparks or Flame, No Trailing Hoses to Snare Equipment or Worker's Feet, Safety Relief Valve
Tool Weight
17.6 lb
Includes
Extra Hydraulic Oil
Application
Bolt and Rod Cutting, Chain Cutting, Rebar Cutting
Current
10 A
Maximum Metric Rebar Cutting Capacity
16 mm
Power Source
Corded
Tool Function
Shearing
Cutting Force
15 ton
Maximum Rebar Grade Bending Capacity
60
Throttle Type
Trigger
Electrical Protection
Double Insulated
Rebar Tool Style
Portable
Cutting Head Rotation
No
Motor Type
Hydraulic
Maximum Rebar Grade Cutting Capacity
60
Maximum Imperial Rebar Cutting Capacity
5/8 in
Blade Material
Alloy Steel
Phase
Single-Phase

Description

Portable Hydraulic Rebar Cutter, Voltage 115V AC, Rebar Tool Style Portable, Tool Function Shearing, Maximum Imperial Rebar Cutting Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Bolt and Rod Cutting, Chain Cutting, Rebar Cutting, Bearing Type Ball, Blade Material Alloy Steel, Blade Type Cutting Blocks, Current 10 A, Cutting Force 15 ton, Electrical Protection Double Insulated

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.