Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hydraulic Rebar Cutter

  • Mfr # DC-32WH

  • Zoro # G7630210


product price: $3,871.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
18 A
Voltage
115V AC
Max. Capacity (In.)
1 1/4 in
Blade Type
Cutting Blocks
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-32WH
Zoro #
G7630210
UPC #
85694320320
Country of Origin
Japan

Dimensions

Tool Length
23 in
Height (In.)
10.6 in
Width (In.)
7 in
Length (In.)
23 in
Overall Width
7 in
Maximum Rebar Size Cutting Capacity
#10
Overall Height
10 5/8 in

Details

Item
Portable Hydraulic Rebar Cutter
Amps @ 120V
18 A
Voltage
115V AC
Max. Capacity (In.)
1 1/4 in
Blade Type
Cutting Blocks
Bearing Type
Ball
Corded/Cordless
Corded
Features
Cutting Guard, No Sparks or Flame, Safety Relief Valve
Application
Rebar Cutting
Construction
Forged Cutting Head, Steel
Weight (Lbs.)
79 lb
Includes
Extra Hydraulic Oil
Tool Weight
79 lb
Tool Function
Shearing
Electrical Protection
Double Insulated
Motor Type
Hydraulic
Maximum Imperial Rebar Cutting Capacity
1 1/4 in
Phase
Single-Phase
Maximum Rebar Grade Bending Capacity
60
Throttle Type
Trigger
Blade Material
Alloy Steel
Power Source
Corded
Rebar Tool Style
Portable
Current
18 A
Cutting Force
45 ton
Maximum Rebar Grade Cutting Capacity
60
Maximum Metric Rebar Cutting Capacity
32 mm
Cutting Head Rotation
No

Description

Portable Hydraulic Rebar Cutter, Voltage 115V AC, Rebar Tool Style Portable, Tool Function Shearing, Maximum Imperial Rebar Cutting Capacity 1 1/4 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Cutting, Bearing Type Ball, Blade Material Alloy Steel, Blade Type Cutting Blocks, Current 18 A, Cutting Force 45 ton, Electrical Protection Double Insulated, Features Cutting Guard, No Sparks or Flame, Safety Relief Valve

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.