Portable Rebar Bende for up to 1 in #8 Grade 60 rebar

  • Mfr # JMB-25H

  • Zoro # G7573037


product price:  $4,704.55
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Max. Capacity (In.)
1 in
Bend Angle (Deg.)
180°
Voltage
100V 50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JMB-25H
Zoro #
G7573037
UPC #
085694390255
Country of Origin
Japan

Details

Item
Manual Rebar Cutters & Benders
Max. Capacity (In.)
1 in
Bend Angle (Deg.)
180°
Voltage
100V 50/60Hz

Description

The BN Products USA JMB-25H Portable Rebar Bender is a compact tool that will bend up to 1” Grade 60 rebar. It can be used in tight spaces and has an adjustable handle for maximum comfort. The BN Products USA JMB-25H Portable Rebar Bender is the perfect solution when you need to make quick bends in your rebar, especially in small spaces or on uneven surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.