Portable Rebar Bender Combo, Electrical
Mfr # DBC-25H
Zoro # G7629574
product price: $12,030.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
Key Features
Voltage
120V AC
Type
Electrical
Includes
Foot Pedal Control Switch, (2) Steel Cases for Storage of Nine Bending Rollers
Features
Toggle Switch Allows You to Go From Bending to Cutting and Both are Operated Hands-Free With a Foot Pedal
Application
Rebar Bending, Rebar Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBC-25H
Zoro #
G7629574
UPC #
85694328258
Country of Origin
Japan
Dimensions
Tool Length
32 3/4 in
Overall Height
22 1/2 in
Maximum Rebar Size Cutting Capacity
#8
Overall Width
28 in
Maximum Rebar Size Bending Capacity
#8
Description
Portable Rebar Bender Combo, Voltage 120V AC, Rebar Tool Style Stationary, Tool Function Bending, Shearing, Maximum Imperial Rebar Cutting Capacity 1 in, Maximum Imperial Rebar Bending Capacity 1 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Bending, Rebar Cutting, Current 12 A, Features Toggle Switch Allows You to Go From Bending to Cutting and Both are Operated Hands-Free With a Foot Pedal
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.