Zoro Homepage

Power Tool

  • Mfr # JMB-22

  • Zoro # G413037638


product price: $3,926.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Features
Preset Angle Lock for Repeating the Same Angle Bends
Includes
Bending Rollers, Heavy-Duty Stand, Standard Foot Pedal Control Switch, Steel Carrying Case, Tool Kit
Tool Length
21 1/2 in
Tool Weight
219 lb
Maximum Rebar Grade Bending Capacity
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMB-22
Zoro #
G413037638
UPC #
085694350228
Country of Origin
Korea, Republic of

Dimensions

Tool Length
21 1/2 in
Maximum Rebar Size Bending Capacity
#7
Overall Width
18 3/8 in
Overall Height
18 1/4 in

Details

Item
Rebar Bender
Features
Preset Angle Lock for Repeating the Same Angle Bends
Includes
Bending Rollers, Heavy-Duty Stand, Standard Foot Pedal Control Switch, Steel Carrying Case, Tool Kit
Tool Weight
219 lb
Maximum Rebar Grade Bending Capacity
60
Standards
ACI 318-05
Phase
Single-Phase
Application
Heavy Duty Rebar Bending
Current
15 A
Power Source
Corded
Maximum Rebar Bend Angle
180 Degrees
Motor Type
Electric
Tool Function
Bending
Voltage
115V
Rebar Tool Style
Stationary
Cutting Head Rotation Angle
180 Degrees
Minimum Rebar Gauge Bending Capacity
0.375 in

Description

Rebar Bender, Voltage 115V, Rebar Tool Style Stationary, Tool Function Bending, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Angle 180 Degrees , Minimum Rebar Gauge Bending Capacity 0.375 in, Application Heavy Duty Rebar Bending, Current 15 A, Features Preset Angle Lock for Repeating the Same Angle Bends, Includes Bending Rollers, Heavy-Duty Stand, Standard Foot Pedal Control Switch, Steel Carrying Case, Tool Kit, Maximum Rebar Bend Angle 180 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.