Power Tool
Mfr # JMB-25H25
Zoro # G913037688
product price: $11,309.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Features
Can Remain Locked into a Stationary Position and then Operated by a Separate Foot Pedal Switch, Portable Application, Ideal Working Height for Fast and Efficient Operation
Includes
(2) Foot Pedals, DC-25X Cutter, JMB-25H Combination Stand, Roller Set
Tool Function
Bending, Sawing
Maximum Imperial Rebar Cutting Capacity
1 in
Application
Rebar Bending, Rebar Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMB-25H25
Zoro #
G913037688
UPC #
085694350297
Country of Origin
Multiple
Dimensions
Depth of Cut
1 in
Overall Width
22 5/8 in
Overall Height
17 1/4 in
Maximum Rebar Size Bending Capacity
#8
Maximum Rebar Size Cutting Capacity
#8
Details
Item
Rebar Cutter And Bender Kit
Features
Can Remain Locked into a Stationary Position and then Operated by a Separate Foot Pedal Switch, Portable Application, Ideal Working Height for Fast and Efficient Operation
Includes
(2) Foot Pedals, DC-25X Cutter, JMB-25H Combination Stand, Roller Set
Tool Function
Bending, Sawing
Maximum Imperial Rebar Cutting Capacity
1 in
Application
Rebar Bending, Rebar Cutting
Rebar Tool Style
Stationary
Cutting Head Rotation Angle
180 Degrees
Maximum Rebar Grade Bending Capacity
60
Voltage
115V
Minimum Rebar Gauge Bending Capacity
0.375 in
Maximum Rebar Bend Angle
180 Degrees
Tool Weight
259 lb
Description
Rebar Cutter And Bender Kit, Voltage 115V, Rebar Tool Style Stationary, Tool Function Bending, Sawing, Maximum Imperial Rebar Cutting Capacity 1 in, Depth of Cut 1 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Angle 180 Degrees , Minimum Rebar Gauge Bending Capacity 0.375 in, Application Rebar Bending, Rebar Cutting
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.