Zoro Homepage

Rebar Bender, Portable, Bending, Trigger

  • Mfr # DBD-16H

  • Zoro # G616114341


product price: $3,746.99
/ea
Free Shipping & Returns

Key Features

Tool Length
12 1/2 in
Maximum Metric Rebar Bending Capacity
16 mm
Maximum Rebar Grade Bending Capacity
60
Motor Type
Electric/Mechanical
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD-16H
Zoro #
G616114341
UPC #
-
Country of Origin
Japan

Dimensions

Tool Length
12 1/2 in
Maximum Rebar Size Bending Capacity
#5
Overall Height
9 5/8 in
Overall Width
13 3/4 in
Cord Length
2.6 m

Details

Maximum Metric Rebar Bending Capacity
16 mm
Maximum Rebar Grade Bending Capacity
60
Motor Type
Electric/Mechanical
Power Source
Corded
Maximum Imperial Rebar Bending Capacity
5/8 in
Item
Rebar Bender
Rebar Tool Style
Portable
Application
Heavy Duty Rebar Bending
Voltage
100V
Includes
Extension Table, Tool Kit
Current
11 A
Standards
UL Listed
Tool Function
Bending
Maximum Rebar Bend Angle
180 Degrees
Features
The DBD-16H Portable Rebar Bender Comes Complete with a Removable Extension Table a Tool Kit and a Standard Foot Pedal Control Switch for Hands-Free Bending
Tool Weight
40 lb
Plug Type
Three-Prong
Phase
Three-Phase
Throttle Type
Trigger

Description

Rebar Bender, Voltage 100V, Rebar Tool Style Portable, Tool Function Bending, Maximum Imperial Rebar Cutting Capacity Not Applicable, Depth of Cut Not Applicable, Blade Diameter Not Applicable, Maximum Speed Not Applicable, Maximum Imperial Rebar Bending Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity Not Applicable, Minimum Rebar Gauge Bending Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.