Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Bender, Portable, Bending, Trigger

  • Mfr # DBD-20M

  • Zoro # G216114413


product price: $5,582.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Height
16 1/4 in
Maximum Rebar Bend Angle
180 Degrees
Tool Length
16 3/8 in
Tool Weight
148 lb
Features
Standard with the Tool are Different Size Rollers for Getting You the Proper Radius for the Different Sizes of Rebar, The Tool has an Angle Setting that is Very Easy to Use. Simply Rotate the Dial to the Degree Bend you want in Order to Make your Desired Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD-20M
Zoro #
G216114413
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
16 1/4 in
Tool Length
16 3/8 in
Overall Width
18 in
Maximum Rebar Size Bending Capacity
#6
Maximum Rebar Size Cutting Capacity
#6

Details

Maximum Rebar Bend Angle
180 Degrees
Tool Weight
148 lb
Features
Standard with the Tool are Different Size Rollers for Getting You the Proper Radius for the Different Sizes of Rebar, The Tool has an Angle Setting that is Very Easy to Use. Simply Rotate the Dial to the Degree Bend you want in Order to Make your Desired Shape
Tool Function
Bending
Power Source
Corded
Standards
UL Listed
Rebar Tool Style
Portable
Includes
Foot Pedal
Maximum Imperial Rebar Bending Capacity
3/4 in
Maximum Rebar Grade Bending Capacity
60
Item
Rebar Bender
Application
Heavy Duty Rebar Bending
Voltage
100V
Current
11 A
Maximum Metric Rebar Bending Capacity
22 mm
Phase
Three-Phase
Throttle Type
Trigger
Motor Type
Electric/Mechanical
Plug Type
Three-Prong

Description

Rebar Bender, Voltage 100V, Rebar Tool Style Portable, Tool Function Bending, Maximum Imperial Rebar Cutting Capacity Not Applicable, Depth of Cut Not Applicable, Blade Diameter Not Applicable, Maximum Speed Not Applicable, Maximum Imperial Rebar Bending Capacity 3/4 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity Not Applicable, Minimum Rebar Gauge Bending Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.