Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Cutter, Portable, Sawing, Switch

  • Mfr # DCM-32

  • Zoro # G716114364


product price: $12,217.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Width
22 in
Tool Length
40 3/8 in
Voltage
240/415VAC
Maximum Rebar Grade Cutting Capacity
60
Maximum Speed
1,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM-32
Zoro #
G716114364
UPC #
-
Country of Origin
India

Dimensions

Overall Width
22 in
Tool Length
40 3/8 in
Blade Diameter
6 1/2 in
Overall Height
29 1/2 in
Maximum Rebar Size Cutting Capacity
#10

Details

Voltage
240/415VAC
Maximum Rebar Grade Cutting Capacity
60
Maximum Speed
1,400 RPM
Tool Weight
370 kg
Power Source
Corded
Item
Rebar Cutter
Housing Material
Steel Alloy
Standards
UL Listed
Tool Function
Sawing
Application
Heavy Duty Rebar Cutting
Phase
Three-Phase
Features
The Rebar Cutter has Capacity to Cut High Tensile Grade 60 Rebar. Currently Available is Two Sizes the Shearing Capacity Makes these Tools True In-Shop Production Machines
Motor Type
Hydraulic
Minimum Rebar Gauge Cutting Capacity
3 ga
Maximum Imperial Rebar Cutting Capacity
1 1/4 in
Maximum Metric Rebar Cutting Capacity
32 mm
Rebar Tool Style
Portable
Plug Type
Three-Prong
Throttle Type
Switch

Description

Rebar Cutter, Voltage 240/415VAC, Rebar Tool Style Portable, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 1 1/4 in, Depth of Cut Not Applicable, Blade Diameter 6 1/2 in, Maximum Speed 1,400 RPM, Maximum Imperial Rebar Bending Capacity Not Applicable, Maximum Rebar Grade Bending Capacity Not Applicable, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity 60, Minimum Rebar Gauge Bending Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.