Rebar Cutter, Portable, Sawing, Switch
Mfr # DCM-40
Zoro # G816114356
product price: $13,783.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
Key Features
Phase
Three-Phase
Power Source
Hydraulic
Tool Weight
350 kg
Voltage
240/415VAC
Motor Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM-40
Zoro #
G816114356
UPC #
-
Country of Origin
India
Dimensions
Overall Height
29 1/2 in
Tool Length
40 3/8 in
Overall Width
22 in
Maximum Rebar Size Cutting Capacity
#11
Details
Phase
Three-Phase
Item
Rebar Cutter
Power Source
Hydraulic
Tool Weight
350 kg
Voltage
240/415VAC
Motor Type
Hydraulic
Application
Heavy Duty Rebar Cutting
Tool Function
Sawing
Maximum Speed
1,400 RPM
Standards
UL Listed
Maximum Rebar Grade Cutting Capacity
60
Housing Material
Steel Alloy
Features
The Rebar Cutter has Capacity to Cut High Tensile Grade 60 Rebar. Currently Available is Two Sizes the Shearing Capacity Makes these Tools True In-Shop Production Machines
Maximum Imperial Rebar Cutting Capacity
1 9/16 in
Rebar Tool Style
Portable
Throttle Type
Switch
Maximum Metric Rebar Cutting Capacity
40 mm
Minimum Rebar Gauge Cutting Capacity
3 ga
Plug Type
Three-Prong
Description
Rebar Cutter, Voltage 240/415VAC, Rebar Tool Style Portable, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 1 9/16 in, Depth of Cut Not Applicable, Blade Diameter Not Applicable, Maximum Speed 1,400 RPM, Maximum Imperial Rebar Bending Capacity Not Applicable, Maximum Rebar Grade Bending Capacity Not Applicable, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity 60
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.