Zoro Homepage

Rebar Cutter, Portable, Sawing, Trigger

  • Mfr # BNCE-45

  • Zoro # G116114339


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Tungsten Carbide Tipped
Standards
UL Listed
Housing Material
Steel
Tool Function
Sawing
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNCE-45
Zoro #
G116114339
UPC #
-
Country of Origin
China

Dimensions

Maximum Rebar Size Cutting Capacity
#11
Overall Height
7 in
Tool Length
20 in
Overall Width
8 1/4 in
Blade Diameter
6 1/2 in
Depth of Cut
1 7/8 in

Description

Rebar Cutter, Voltage 120V, Rebar Tool Style Portable, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 1 3/8 in, Depth of Cut 1 7/8 in, Blade Diameter 6 1/2 in, Maximum Speed 1,200 RPM, Maximum Imperial Rebar Bending Capacity Not Applicable, Maximum Rebar Grade Bending Capacity Not Applicable, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity 60, Minimum Rebar Gauge Bending Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.