Rebar Cutter, Rebar Cutter, Steel

  • Mfr # DCC-1636BHL

  • Zoro # G716313866


product price: $3,783.99
/ea
Free Shipping & Returns

Key Features

Minimum Rebar Gauge Cutting Capacity
3 ga
Blades Included
Alloy Steel Cutting Blocks
Maximum Cutting Depth
5/8 in
Application
Piston Cutting Guard
Product Type
Rebar Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCC-1636BHL
Zoro #
G716313866
UPC #
085694322164
Country of Origin
Japan

Dimensions

Maximum Cutting Depth
5/8 in
Maximum Rebar Size Cutting Capacity
#5
Overall Width
3 33/50 in
Overall Height
10 2/5 in
Tool Length
13 2/5 in

Details

Minimum Rebar Gauge Cutting Capacity
3 ga
Blades Included
Alloy Steel Cutting Blocks
Application
Piston Cutting Guard
Product Type
Rebar Cutter
Tool Weight
18.6 lb
Tool Function
Sawing
Cutter Type
Rebar Cutter
Charger Model Number
DCCBC36
Locking
Lock-Off
Number of Batteries Included
1
Features
Safety Relief Valve
Cutting Head Rotation Angle
345 Degrees
Cordless Tool Kit Contents
Battery, Carrying Case, Charger
Power Source
Cordless
Battery Capacity
8.0/4.0 Ah
Brushless Motor
No
Electrical Protection
Double Insulated
Item
Rebar Cutter
Includes
Battery Charger, Carrying Case, Removable Side Handle
Blade Material
Steel
Throttle Type
Trigger
Cutting Head Rotation
Yes
Charger Included
Yes
Blade Type
Yes
Voltage
36V DC
Maximum Rebar Grade Cutting Capacity
60
Battery Model Number
DCCB36
Number of Blades Included
1

Description

Rebar Cutter, Voltage 36V DC, Tool Function Sawing, Maximum Cutting Depth 5/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 345 Degrees , Brushless Motor No, Cordless Tool Kit Contents Battery, Carrying Case, Charger, Battery Capacity 8.0/4.0 Ah, Product Type Rebar Cutter, Blade Diameter Not Applicable, Maximum Speed Not Applicable, Maximum Rebar Gauge Bending Capacity Not Applicable, Maximum Rebar Grade Bending Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.