Rebar Cutter, Rebar Cutter, Steel

  • Mfr # DCC-20236BHL

  • Zoro # G416313920


product price: $4,169.99
/ea
Free Shipping & Returns

Key Features

Cutting Head Rotation
Yes
Tool Function
Sawing
Battery Model Number
DCCB36
Blade Material
Steel
Maximum Cutting Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC-20236BHL
Zoro #
G416313920
UPC #
085694322201
Country of Origin
Japan

Dimensions

Maximum Cutting Depth
5/8 in
Tool Length
15 1/4 in
Maximum Rebar Size Cutting Capacity
#6
Overall Height
10 7/10 in
Overall Width
4 1/10 in

Details

Cutting Head Rotation
Yes
Tool Function
Sawing
Battery Model Number
DCCB36
Blade Material
Steel
Cordless Tool Kit Contents
36V Lithium-Ion DC Batteries, 60-Minute Fast Battery Charger, Durable Carrying Case, Removable Side Handle, Tool Kit
Blade Type
Yes
Number of Blades Included
1
Charger Included
Yes
Brushless Motor
No
Power Source
Cordless
Battery Capacity
8.0/4.0 Ah
Number of Batteries Included
1
Throttle Type
Trigger
Tool Weight
20.5 lb
Cutting Head Rotation Angle
360 Degrees
Product Type
Rebar Cutter
Maximum Rebar Grade Cutting Capacity
60
Item
Rebar Cutter
Cutter Type
Rebar Cutter
Charger Model Number
DCCBC36
Application
Multiple Cutting Positions
Features
Does Not Throw Sparks
Locking
Lock-Off
Includes
36V Lithium-Ion DC battery, a 60-minute fast battery charger, a removable side handle, a durable carrying case, and a tool kit.
Blades Included
Alloy Steel Cutting Blocks
Minimum Rebar Gauge Cutting Capacity
3 ga
Voltage
36V DC
Electrical Protection
Double Insulated

Description

Rebar Cutter, Voltage 36V DC, Tool Function Sawing, Maximum Cutting Depth 5/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor No, Cordless Tool Kit Contents 36V Lithium-Ion DC Batteries, 60-Minute Fast Battery Charger, Durable Carrying Case, Removable Side Handle, Tool Kit, Battery Capacity 8.0/4.0 Ah, Product Type Rebar Cutter, Blade Diameter Not Applicable, Maximum Speed Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.