Zoro Homepage

Rebar Cutter, Shaw, Carbide

  • Mfr # BNCE-45-24V

  • Zoro # G516313882


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Minimum Rebar Gauge Cutting Capacity
3 ga
Product Type
Rebar Cutter
Application
Multiple Cutting Positions
Blades Included
Tungsten Carbide Tipped
Charger Model Number
BNCE-24VCHGR-120C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNCE-45-24V
Zoro #
G516313882
UPC #
085694623476
Country of Origin
China

Dimensions

Overall Width
8 in
Blade Diameter
6 1/2 in
Maximum Rebar Size Cutting Capacity
#10
Maximum Cutting Depth
1 7/8 in
Overall Height
7 in
Tool Length
19 in

Details

Minimum Rebar Gauge Cutting Capacity
3 ga
Product Type
Rebar Cutter
Application
Multiple Cutting Positions
Blades Included
Tungsten Carbide Tipped
Charger Model Number
BNCE-24VCHGR-120C
Number of Batteries Included
2
Blade Type
Yes
Charger Included
Yes
Tool Weight
10.3 lb
Maximum Speed
1,200 RPM
Maximum Rebar Grade Cutting Capacity
60
Tool Function
Sawing
Cutting Head Rotation
No
Item
Rebar Cutter
Cordless Tool Kit Contents
(2) 24V Batteries with Charger, (2) RB-BNCE-45 Standard Replacement Blades, Chip Collection Attachment, Protective Case
Features
Shrouded-Blade Design Minimal Sparks
Cutter Type
Shaw
Includes
(2) 24V Batteries with Charger, (2) RB-BNCE-45 Standard Replacement Blades, Chip Collection Attachment, Protective Case
Battery Model Number
BNCE-24VLI-4C
Throttle Type
Trigger
Blade Material
Carbide
Voltage
24V DC
Number of Blades Included
2
Brushless Motor
Yes
Power Source
Cordless

Description

Rebar Cutter, Voltage 24V DC, Tool Function Sawing, Maximum Cutting Depth 1 7/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation No, Cutting Head Rotation Angle Not Applicable, Brushless Motor Yes, Cordless Tool Kit Contents (2) 24V Batteries with Charger, (2) RB-BNCE-45 Standard Replacement Blades, Chip Collection Attachment, Protective Case, Battery Capacity Not Applicable, Product Type Rebar Cutter, Blade Diameter 6 1/2 in, Maximum Speed 1,200 RPM

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.