Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Cutting Saw

  • Mfr # BNCE-30

  • Zoro # G7629669


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
9 A
Max. Capacity (In.)
1 1/8 in
Voltage
120V AC
Blade Type
Saw Blade
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNCE-30
Zoro #
G7629669
UPC #
85694623308
Country of Origin
China

Dimensions

Length (In.)
20.3 in
Tool Length
20 1/4 in
Width (In.)
6.1 in
Height (In.)
4 in
Depth of Cut
1 13/64 in
Blade Diameter
5 in
Maximum Rebar Size Cutting Capacity
#8
Cord Length
10 ft
Overall Height
4 in
Overall Width
6 1/8 in

Details

Item
Rebar Cutting Saw
Amps @ 120V
9 A
Max. Capacity (In.)
1 1/8 in
Voltage
120V AC
Blade Type
Saw Blade
Bearing Type
Ball
Corded/Cordless
Corded
Includes
Extra Blade
Tool Weight
7.7 lb
Weight (Lbs.)
7.7 lb
Construction
Steel, Plastic
Application
Coil Rod, EMT Conduit, Pipe and Tube Cutting, Rebar Cutting, Threaded Rod
Features
3-Position Removable Side Handle, Lightweight and Compact, Unique Flush-Cutting Blade Guard
Number of Blades Included
2
Tool Function
Sawing
Rebar Tool Style
Handheld
Power Source
Corded
Maximum Speed
2,000 RPM
Housing Material
Aluminum
Cutting Head Rotation Angle
0 Degrees
Phase
Single-Phase
Motor Type
Electric
Maximum Metric Rebar Cutting Capacity
25 mm
Cutting Head Rotation
Yes
Electrical Protection
Double Insulated
Maximum Imperial Rebar Cutting Capacity
1 in
Maximum Rebar Grade Bending Capacity
60
Throttle Type
Trigger
Blade Material
Tungsten Carbide Tipped
Current
9 A
Standards
ETL Certified

Description

Rebar Cutting Saw, Voltage 120V AC, Rebar Tool Style Handheld, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 1 in, Depth of Cut 1 13/64 in, Blade Diameter 5 in, Maximum Speed 2,000 RPM, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 0 Degrees , Application Coil Rod, EMT Conduit, Pipe and Tube Cutting, Rebar Cutting, Threaded Rod, Bearing Type Ball, Blade Material Tungsten Carbide Tipped, Blade Type Saw Blade, Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.