Zoro Homepage
This item is Discontinued.
Bn Products Usa Rebar Cutting Tool Kit, 18.0V, 3.0A, 16.1lb DCC-1618HL

Rebar Cutting Tool Kit, 18.0V, 3.0A, 16.1lb (Discontinued)

  • Mfr # DCC-1618HL
  • Zoro # G0459238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC-1618HL
Zoro #
G0459238
UPC #
085694321167
Country of Origin
Japan

Dimensions

Rebar Size
#5
Height
9 7/16 in
Length
18 in
Width
3 7/8 in

Details

Item
Rebar Cutting Tool Kit
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Tying Speed
Less Than 0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Included
(2) BSL1830
Corded/Banded
Cordless
Features
Makes Approx. 75 Cuts Per Charge, 5 sec Per Cut, Cuts #5 (5/8 in) Sized Rebar Cutter
Includes
Charger, Plastic Case
Battery Pack Replacement
BSL1830
Tool Weight
16.1 lb
Battery Capacity
3.0Ah

Description

Rebar Cutting Tool Kit, Voltage 18.0, Tying Speed Less Than 0.8 sec/Tie, Tool Weight 16.1 lb, Battery Capacity 3.0Ah, Features Makes Approx. 75 Cuts Per Charge, 5 sec Per Cut, Cuts #5 (5/8 in) Sized Rebar Cutter, Includes Charger, Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.