Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50

  • Mfr # BNT-40-WIRE

  • Zoro # G0459201


product price:  $298.99
/pk 50, $5.98/ea
Free Shipping & Returns

Key Features

Gauge
21 ga
Material
Steel
Coil Length
330 ft
Wire Gauge
21 ga
For Use With
45GF47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNT-40-WIRE
Zoro #
G0459201
UPC #
85694334402
Country of Origin
China

Dimensions

Coil Length
330 ft

Details

Item
Rebar Tie Wire
Gauge
21 ga
Material
Steel
Wire Gauge
21 ga
For Use With
45GF47
Wraps Per Tie
3
Ties Per Coil
128
Wraps per Tie
3
Ties per Coil
128
Maximum Ties per Coil
128
Manufacturer Location
Globally Sourced
Compatible Product Type
Rebar Tying Tool
Number of Spools Included
50

Description

Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 330 ft, Material Steel, Maximum Ties per Coil 128, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.