Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment Sanding Pad, Firm, 9 In

  • Mfr # SP-7231A-F

  • Zoro # G7483953


product price: $30.29
/ea

Key Features

Works With
Mfr. No. BNR7231A Drywall Sander
Dia.
9 in
Features
Gives a Firm Feel to Sanding
Overall Diameter
9 in
Compatible with Manufacturer Model Number
BNR7231A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-7231A-F
Zoro #
G7483953
UPC #
-
Country of Origin
China

Dimensions

Dia.
9 in
Overall Diameter
9 in
Overall Width
9 in

Details

Item
Firm Sanding Pad
Works With
Mfr. No. BNR7231A Drywall Sander
Features
Gives a Firm Feel to Sanding
Compatible with Manufacturer Model Number
BNR7231A
Density
Hard
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Abrasive Mount Type
Hook and Loop
Compatible Manufacturer Part Number
BNR7231A
Compatible Manufacturer Model Number
BNR7231A
For Use With Mfr. Model Number
BNR7231A
Compatible with Manufacturer Model No.
BNR7231A
Compatible with Mfr. Model No.
BNR7231A
For Use with Mfr Model Number
BNR7231A
Compatible Pump Manufacturer Part Number
BNR7231A
Compatible Mfr. Model Number
BNR7231A

Description

Firm Sanding Pad, Abrasive Mount Type Hook and Loop, Backup Pad Shape Round, Density Hard, Overall Width 9 in, Overall Diameter 9 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number BNR7231A, Features Gives a Firm Feel to Sanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.