Stand for DBD-25X
Mfr # BCS-25X
Zoro # G7629687
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Includes
Legs and Support Plate
Features
Designed to position 56HF07 at workable height
Size
18 in x 16 in x 20 in
For Use With
10H745
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCS-25X
Zoro #
G7629687
UPC #
85694227254
Country of Origin
United States
Dimensions
Size
18 in x 16 in x 20 in
Overall Height
20 in
Overall Width
16 in
Overall Length
18 in
Details
Item
Rebar Bender Stand
Includes
Legs and Support Plate
Features
Designed to position 56HF07 at workable height
For Use With
10H745
Material
Steel
Product Type
Rebar Bender Stand
Remote Trigger
No
Compatible with Manufacturer Part Number
DBD-25H
Color
Orange, Silver
Compatible Grainger Part Number
56HF07
Description
Rebar Bender Stand, Product Type Rebar Bender Stand, Overall Length 18 in, Overall Width 16 in, Overall Height 20 in, Remote Trigger No, Compatible with Manufacturer Part Number DBD-25H, Compatible Grainger Part Number 56HF07, Color Orange, Silver, Includes Legs and Support Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.