Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand for DBD-32X

  • Mfr # BCS-32X

  • Zoro # G7629529


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Includes
Legs and Support Plate
Features
Designed to position 56HF08 at workable height
For Use With
56HF08
Material
Steel
Size
18 in x 18 in x 19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-32X
Zoro #
G7629529
UPC #
85694227322
Country of Origin
United States

Dimensions

Size
18 in x 18 in x 19 in
Overall Width
18 in
Overall Height
19 in
Overall Length
18 in

Details

Item
Rebar Bender Stand
Includes
Legs and Support Plate
Features
Designed to position 56HF08 at workable height
For Use With
56HF08
Material
Steel
Compatible with Manufacturer Part Number
DBD-32X
Color
Orange, Silver
Remote Trigger
No
Product Type
Rebar Bender Stand
Compatible Grainger Part Number
56HF08

Description

Rebar Bender Stand, Product Type Rebar Bender Stand, Overall Length 18 in, Overall Width 18 in, Overall Height 19 in, Remote Trigger No, Compatible with Manufacturer Part Number DBD-32X, Compatible Grainger Part Number 56HF08, Color Orange, Silver, Includes Legs and Support Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.