Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17006 GRABIT BOLT-OUT, 6 PC SET

  • Mfr # BO17006

  • Zoro # G310908390


product price: $22.49
/ea

Key Features

Material
M3 Tool Steel
Overall Length (In.)
4 in
Shape
Circular
Width
3 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BO17006
Zoro #
G310908390
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length (In.)
4 in
Width
3 in

Details

Material
M3 Tool Steel
Shape
Circular
Color
Gray

Description

Screw Sizes: #1: 3-6mm 3/32 - 1/4in, #2: 6-8mm 1/4 - 5/16in, #3: 8-12mm 5/16 - 1/2in, #4: 12-18mm 1/2 - 3/4in, #5: 18-22mm 3/4 - 7/8in, #6: 22-25mm 7/8 - 1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.