Zoro Homepage

17030 MICRO GRABIT, 4 PC SET

  • Mfr # BO17030

  • Zoro # G810908388


product price: $31.89
/ea

Key Features

Material
Alloy Steel
Overall Length (In.)
3.5 in
Width
2-1/4 in
Shape
Hexagon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO17030
Zoro #
G810908388
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length (In.)
3.5 in
Width
2-1/4 in

Details

Material
Alloy Steel
Shape
Hexagon
Color
Gray

Description

4 piece set with Extractors #1, #2, #3, #4. #1: 3.099-3.835 mm/.112''-.151 '', Bolt size: No. 10, #2: 4.166-4.826 mm/.164''-.190'', Bolt size: 1/4'', #3: 5.156-6.147 mm/.203''-.242'', Bolt size: 5/16'', #4: 6.807-9.449 mm/.268''-.372'', Bolt size: 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.