Zoro Homepage

1,250 mL Foam Hand Soap Refill

  • Mfr # 6165-04-GCE00VL

  • Zoro # G6079742


product price: $56.79
/pk 4, $14.20/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Size
1,250 mL
Packaging Type
Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165-04-GCE00VL
Zoro #
G6079742
UPC #
10749507989940
Country of Origin
United States

Dimensions

Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Packaging Type
Refill
Hygiene Form
Foam
Soap/Lotion Type
Foam
Application
Hand
Cleaner Container Type
Refill
Standards
ADA Compliant; EcoLogo Certified; Green Seal Certified

Description

Mild, foam soap formula washes away dirt and germs, without being abrasive or drying hands. The mild formula is certified by Green SealTM and EcoLogoTM to meet their joint standard (GS-41/CCD-104) for hand cleaners and hand soaps. The certifications mean that the product has been thoroughly evaluated by these unbiased, third-party organizations and meet stringent standards without sacrificing product performance. Fragrance-free to help prevent allergies or chemical sensitivities. Ideal for allergy sufferers.


  • Mild, foam soap formula.
  • Dye- and fragrance-free, making it ideal for sensitive skin.
  • Ideal for allergy sufferers.
  • Washes away dirt and germs, without being abrasive or drying hands.
  • Reliable, high quality, lathering foam soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.