
1 gal Foam Personal Soaps Bottle
Mfr # 5005-04-GCE00
Zoro # G705695652
product price: $55.09
/pk 4, $13.77/eaKey Features
Form
Foam
Container Size
1 gal
Fragrance
Herbal Mint
Color
Light Yellow
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005-04-GCE00
Zoro #
G705695652
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Personal Soaps
Form
Foam
Fragrance
Herbal Mint
Color
Light Yellow
Cleaner Container Type
Bottle
Hygiene Form
Foam
Packaging Type
Bottle
Soap/Lotion Type
Foam
Application
Hand
Package Type
Bottle
Description
Foaming hand soap creates a rich, thick lather that cleans thoroughly and rinses freely. The gentle soap effectively removes a wide variety of soils, greases, and stains. Herbal mint scented formula leaves hands smelling clean and refreshed. The mild soap formula removes stains and is gentle on skin. Great for offices, schools, restaurants, institutions, and public restrooms. Dispenser sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.