1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2016B

  • Mfr # BWK2016B

  • Zoro # G4054679


product price: $78.69
/pk 12, $6.56/ea
Free Shipping & Returns

Key Features

Headband Size
1.25 in
Mop Pad Size
#16
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK2016B
Zoro #
G4054679
UPC #
10749507982750
Country of Origin
United States

Dimensions

Headband Size
1.25 in
Mop Pad Size
#16

Details

Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Includes
Includes 12 mop heads per case.
Material
Cotton/Synthetic Blend
Application
Floor Maintenance
For Use With
Clamp-Style Mop Handles
Weight
9.685 lbs

Description

Boardwalk® Mop Head, Standard Head, Cotton/Synthetic Fiber, Cut-End, #16., Blue, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.