
1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK732R
Mfr # BWK732R
Zoro # G4053294
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
Key Features
Headband Size
1.25 in
Mop Pad Size
32 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK732R
Zoro #
G4053294
UPC #
10749507982248
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
32 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Includes
Includes 12 mop heads per case.
Material
Rayon
For Use With
Lie-Flat Screw-In Handles
Application
Floor Maintenance
Weight
24 lbs
Headband Color
Blue
Description
Boardwalk® Mop Head, Economical Lie-Flat Head, Rayon Fiber, 32-Oz., White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.