
1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S
Mfr # BWKRM03024S
Zoro # G4054493
product price: $80.25
/pk 12, $6.69/ea
Free Shipping & Returns
Key Features
Headband Size
1.25 in
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKRM03024S
Zoro #
G4054493
UPC #
10749507981869
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Application
Floor Maintenance
Features
Washable
For Use With
Standard Wet Mop Handles
Weight
15 lbs
Description
Boardwalk® Banded Rayon Cut-End Mop Heads, White, 24 oz, 1 1/4" Headband, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.