16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK

  • Mfr # BWKW2432X

  • Zoro # G4525218


product price:  $44.90
/pk 500, $0.09/ea

Key Features

Capacity
16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.5 mil
Size
24 in x 32 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKW2432X
Zoro #
G4525218
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 mil
Size
24 in x 32 in
Width
24 in
Height
32 in

Details

Capacity
16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Package Configuration
Flat Pack
Application
Can Liner
Seal
Star
Bags Per Roll
500
Weight
13 lbs

Description

Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.