16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White

  • Mfr # BWK 2432EXH

  • Zoro # G4487677


product price: $41.99
/pk 500, $0.08/ea

Key Features

Capacity
16 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK 2432EXH
Zoro #
G4487677
UPC #
749507998181
Country of Origin
United States

Dimensions

Thickness
0.4 mil
Size
24 in x 32 in
Height
32 in
Width
24 in

Details

Capacity
16 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Can Liners
Package Configuration
20 Rolls of 25 Bags
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.