Boardwalk
Tissues, 12 PK
Mfr # 6100B
Zoro # G4524719
original price:
$50.55
10% off
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 1,000 ft
- Color White
- Width 3.5 in
- Length 1,000 ft
- Weight 22.3 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Tube Cleaning Brush 1Inod (31347)
- AQUA CHEMPACS Neutral Floor Cleaner, 30 per pk., Bucket (4-2210)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4 (FG4012441)
- TOUGH GUY 24 oz. White, Plastic Round Bottle (130420)
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- BOARDWALK Tissues, 6 PK (6102B)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK Standard, 1000 Sheets, White, 96 PK (B6170)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK410323)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- MORCON PAPER Morsoft, Coreless, 2500 Sheets, White, 24 PK (M125)
- Boardwalk Toilet Paper