Shop All Toilet Paper
Boardwalk
Tissues, 6 PK
Mfr # 6102B
Zoro # G4525120
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 2,000 ft
- Width 3.5 in
- Color White
- Length 2,000 ft
- Weight 23 lbs
Product Information
- Brand Boardwalk
- MFR # 6102B
- Zoro # G4525120
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 2,000 ft |
Width | 3.5 in |
Length | 2,000 ft |
Outside Diameter | 12" |
Sheet Width | 3.5" |
Details
Description
Embossed bath tissue for long-lasting and economical performance. Ideal for high-traffic restrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Black (S-9970BL)
- BOBRICK Waste Receptacle w/Linermate (277)
- ZPE 1 gal Commercial Wet Look Floor Polish (ZP471925)
- BOARDWALK Tissues, 12 PK (6100B)
- BOARDWALK Standard, 1000 Sheets, White, 96 PK (B6170)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK410323)
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- Boardwalk Toilet Paper