
24 in Sweep Face Broom Head, Black
Mfr # BWK20624
Zoro # G5170040
product price: $19.29
/eaKey Features
Bristle Length
3"
Bristle Material
Polypropylene
Features
Hardwood Block-Stiff Polypropylene Bristles
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK20624
Zoro #
G5170040
UPC #
749507984917
Country of Origin
Sri Lanka
Dimensions
Bristle Length
3"
Details
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Black
Item
Broom Head
Features
Hardwood Block-Stiff Polypropylene Bristles
Material
Polypropylene
Description
Boardwalk® Floor Brush Head, 24" Wide, Polypropylene Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.