Zoro Homepage

24 in Sweep Face Broom Head, Natural

  • Mfr # BWK20124

  • Zoro # G5169919


product price: $18.79
/ea

Key Features

Bristle Length
3.25"
Bristle Material
Palmyra Fiber
Bristle Color
Natural
Features
Palmyra Fiber Floor Brush Head—Natural fiber for sweeping coarse/heavy debris.
Material
Palmyra Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK20124
Zoro #
G5169919
UPC #
749507985037
Country of Origin
Sri Lanka

Dimensions

Bristle Length
3.25"

Details

Sweep Face
24 in
Bristle Material
Palmyra Fiber
Bristle Color
Natural
Item
Broom Head
Features
Palmyra Fiber Floor Brush Head—Natural fiber for sweeping coarse/heavy debris.
Material
Palmyra Fiber

Description

Boardwalk® Floor Brush Head, 3 1/4" Natural Palmyra Fiber, 24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.