16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black
- Mfr # BWK 2432L
- Zoro # G4487686
product price:Â
$
37.39
/pk of 500, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.35 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 2432L
- Zoro #
- G4487686
- UPC #
- 749507998174
- Country of Origin
- United States
Dimensions
- Thickness
- 0.35 mil
- Size
- 24 in x 32 in
- Width
- 24 in
- Height
- 32 in
Details
- Capacity
- 16 gal
- Strength Rating
- Light-Duty
- Bag Closure Type
- Tie
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Can Liners
- Package Configuration
- 10 Rolls of 50 Bags
- Application
- Can Liner
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Seal
- Star
Description
Item Trash Bags, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.