Shop BOARDWALK
See all product information
Create Account
56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.2 mil, Black
- Mfr # BWK 518
- Zoro # G4487388
product price:Â
$
45.59
/pk of 100, $0.46/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Thickness
1.2 mil
Size
43 in x 47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWK 518
- Zoro #
- G4487388
- UPC #
- 749507992394
- Country of Origin
- United States
- Capacity
- 56 gal
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Low-Density Polyethylene (LDPE)
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- Roll
- Seal
- Star
- Application
- Can Liner
- Product Type
- Trash Bags
- % Recycled Content
- 50%
Dimensions
- Thickness
- 1.2 mil
- Size
- 43 in x 47 in
- Width
- 43 in
- Height
- 47 in
Description
Item Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.