30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK

  • Mfr # BWKW3036X

  • Zoro # G4526441


product price:  $26.19
/pk 100, $0.26/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Size
30 in x 36 in
Color
White
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKW3036X
Zoro #
G4526441
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
30 in x 36 in
Height
36 in
Width
30 in

Details

Capacity
30 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Package Configuration
Flat Pack
Application
Can Liner
Bags Per Roll
100
Seal
Star
Weight
8 lbs

Description

Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.