33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK

  • Mfr # BWK 520

  • Zoro # G4487616


product price:  $42.19
/pk 100, $0.42/ea

Key Features

Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
1.6 Mil
Size
39 in x 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK 520
Zoro #
G4487616
UPC #
749507992370
Country of Origin
United States

Dimensions

Thickness
1.6 Mil
Size
39 in x 33 in
Width
39 in
Height
33 in

Details

Capacity
33 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Color
Black
Item
Trash Bags
Package Configuration
Roll
Seal
Star
Bags Per Roll
100
Application
Can Liner

Description

Item Low-Density Repro Can Liners 2.0-Mil, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.