Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 in-60 in L Mops, Blue/Green, Microfiber

  • Mfr # BWKMFKIT

  • Zoro # G4052235


product price: $53.39
/ea

Key Features

Mop Pad Size
18 in Wide
Mop Head Color
Blue/Green
Handle Color
Gray
Mop Head Material
Microfiber
Handle Length
35 in-60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKMFKIT
Zoro #
G4052235
UPC #
749507981428
Country of Origin
United States

Dimensions

Mop Pad Size
18 in Wide
Handle Length
35 in-60 in
Overall Length
35 in-60 in

Details

Mop Head Color
Blue/Green
Handle Color
Gray
Mop Head Material
Microfiber
Handle Material
Aluminum
Item
Mops
Includes
(1) Frame; (1) Handle; (1) Microfiber Wet Pad; (1) Microfiber Dust Mop; (4) Microfiber Cloths
Color
Blue/Green
Material
Microfiber
Application
Wet Mopping
Weight
3 lbs

Description

Boardwalk® Microfiber Mopping Kit, 18" Mop Head, 35-60"Handle, Blue/Green/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.