Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 qt Mop Bucket and Wringer, Yellow/Silver, Plastic/Metal

  • Mfr # 3485205

  • Zoro # G6083014


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow/Silver
Wringer Type
Side Press
Wringer Material
Plastic/Metal
Caster Type
Four 3 in Swivel Casters
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485205
Zoro #
G6083014
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.5 in
Overall Height
38.6 in
Width
16.5"
Bucket Depth
22.4 in

Details

Wringer Color
Yellow/Silver
Wringer Type
Side Press
Wringer Material
Plastic/Metal
Caster Type
Four 3 in Swivel Casters
Item
Mop Bucket and Wringer
Mop Capacity
35 qt

Description

Pro-Pac Side-Squeeze Wringer/Bucket Comb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.