Zoro Homepage

36 in Sweep Face Broom Head, Black

  • Mfr # BWK20236

  • Zoro # G5170269


product price: $43.69
/ea

Key Features

Bristle Length
2.5"
Bristle Material
Tampico Fiber
Bristle Color
Black
Features
Black Tampico Floor Brush Head—For fine/medium sweep. Tampico fibers resist heat and chemicals.
Material
Tampico Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK20236
Zoro #
G5170269
UPC #
749507984993
Country of Origin
Sri Lanka

Dimensions

Bristle Length
2.5"

Details

Sweep Face
36 in
Bristle Material
Tampico Fiber
Bristle Color
Black
Item
Broom Head
Features
Black Tampico Floor Brush Head—For fine/medium sweep. Tampico fibers resist heat and chemicals.
Material
Tampico Fiber

Description

Boardwalk® Floor Brush Head, 2 1/2" Black Tampico Fiber, 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.