Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 gal Trash Bags, 38 in x 58 in, 14 microns, Black

  • Mfr # V7658HKKR01

  • Zoro # G4487555


product price: $64.79
/pk 200, $0.32/ea

Key Features

Capacity
60 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Thickness
14 microns
Size
38 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7658HKKR01
Zoro #
G4487555
UPC #
749507991557
Country of Origin
United States

Dimensions

Thickness
14 microns
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Color
Black
Item
Trash Bags
Package Configuration
Roll
Seal
Star
Bags Per Roll
200
Application
Can Liner
Bag Product Grouping
Extra Heavy-Duty

Description

Item High-Density Waste Can Liners, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.