
395 Series, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # 395MCTA
Zoro # G603666402
product price:Â $61.59
/pk 1000, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395MCTA
Zoro #
G603666402
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
5 mil
Size
M
Finger Thickness
5 mil
Length
9.5 in
Size - Numeric
8
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
395 Series
Sterile/Non-Sterile
Non-Sterile
Standards
Approved for use with Food; ASTM; ESD Compliant
Features
General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use.
Application
General Purpose
Cuff Style
Beaded
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
- Superior tear strength and dexterity.
- Chemical-resistant.
- Puncture-resistant.
- Ideal for lab work, chemical handling, and food service applications.
- Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.